Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ Polytron™ PT-DA 30/2MEC-F250 Generator

Catalog No. 08451029 Shop All Kinematica Products
Change view
Click to view available options
Material:
316L Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-451-029 316L Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-029 Supplier Kinematica™ Supplier No. 11030307
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Outside blades pre-cut samples that are larger than the rotors diameter. Subsequently, they can be dispersed inside the generator.

  • Dispersing of samples with larger diameters made simple
  • Standard dispersing, emulsifying and suspending tasks
  • Rotor Stator Diameter: 30mm

Specifications

Product Type Generator Aggregate
Capacity (Metric) 4000 mL
Volume Range (Metric) 100 mL to 4 L
Length (Metric) Shaft 250 mm
Material 316L Stainless Steel
For Use With (Application) Polytron 10-35GT, Polytron 3100D, Polytron 45-80GT & Polytron 6100D
For Use With (Equipment) Polytron™ PT 10-35 GT and PT 3100D and PT 6100 D Homogenizers
Model PT-DA 30/2MEC-F250
Sterilization Method Autoclave
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.