Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica POLYTRON™ PT-DA Dissolver

Catalog No. 08451071 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
1000 to 40,000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-451-071 1000 to 40,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-071 Supplier Kinematica Supplier No. 11070343

missing translation for 'validMainframeMsg'

Radially accelerated dissolver has a processing head with teeth, 65 mm outer diameter

  • Easy Care design for diassembly and autoclaving
  • Volume capacity: 1000 to 40000 mL
  • Length: 250 mm
  • Outer diameter: 65 mm

Applications:

  • Fast mixing and homogenizing of solids in liquid
  • Processing of highly viscous products

For Use With:

  • POLYTRON™ PT10-35GT
  • POLYTRON™ PT3100D
  • POLYTRON™ PT6100D
  • POLYTRON™ PT45-80GT (F coupling)

Specifications

Product Type Dissolver
Speed 1 to 30,000 rpm, 50 m/s
Capacity (Metric) 1000 to 40,000 mL
Sample Volume (Metric) 300 mL to 30 L
Volume Range (Metric) 1 to 40 L
Depth (English) 6 in.
Height (English) 10 in.
Length (Metric) 250 mm
Width (English) 6 in.
Material Stainless Steel
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
Dnase Free Yes
For Use With (Application) API, Pharma, Extraction, Formulation, Homogenization, Dispersion
For Use With (Equipment) POLYTRON™ PT-DA 65/DEC-F250
Includes Homogenizer, Stand, Aggregate
Model PT45-80GT
Noise Level 82 dBA at 26,500 rpm
Packaging Quantity 1 Ea.
RNase Free Yes
Weight (English) 3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.