Learn More
Description
- Dispersing of samples with larger diameters made simple
- Standard dispersing, emulsifying and suspending tasks
- Rotor Stator Diameter: 30mm
- Shaft Length:250mm
Specifications
Specifications
| Length (Metric) Shaft | 320 mm |
| For Use With (Equipment) | PT 1300 D Homogenizer |
| Product Type | Polytron Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.