Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica POLYTRON™ W Dispersing Aggregate

Catalog No. 08451068 Shop All Kinematica Products
Change view
Click to view available options
Speed:
34 m/s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
08-451-068 34 m/s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-068 Supplier Kinematica Supplier No. 11070319
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

W-design prevents fibrous, stringy or solid samples from clogging aggregate, 36 mm outer diameter

  • All standard
  • Easy Care design for disassembly and autoclaving
  • Volume capacity: 200 to 4500 mL
  • Length: 250 mm
  • Outer diameter: 36 mm

Applications:

  • Dispersing fibrous, stringy or solid samples (e.g., pieces of meat)

For Use With:

  • POLYTRON™ PT10-35GT
  • POLYTRON™ PT3100D
  • POLYTRON™ PT6100D
  • POLYTRON™ PT45-80GT (F coupling)

Specifications

Speed 34 m/s
Volume Range (Metric) 200 mL to 4.5 L
Depth (English) 12 in.
Length (Metric) 250 mm
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
For Use With (Application) For dispersing fibrous, stringy or solid samples
For Use With (Equipment) POLYTRON™ PT10-35GT, POLYTRON™ PT3100D, POLYTRON™ PT6100D, POLYTRON™ PT45-80GT (F coupling)
Includes Homogenizer, Stand, Aggregate
Model POLYTRON™ PT-DA 36/2WEC-F250
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.