Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica POLYTRON™ Z Dispersing Aggregate

Catalog No. 08451066 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
100 to 4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-451-066 100 to 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-066 Supplier Kinematica Supplier No. 11070310

missing translation for 'validMainframeMsg'

For breaking up of hard samples with integrated V-notch technology, 30 mm outer diameter

  • Integrated holes for cleaning
  • Easy Care design for disassembly and autoclaving
  • Volume capacity: 100 to 4000 mL
  • Outer diameter: 30 mm

Applications:

  • Hard and brittle material
  • Breaking open hard grains and sweet corn
  • Breaking open and dispersing of pills

For Use With:

  • POLYTRON™ PT10-35GT
  • POLYTRON™ PT3100D
  • POLYTRON™ PT6100D
  • POLYTRON™ PT45-80GGT (F coupling)

Specifications

Product Type Dispersing Aggregate
Speed 29 m/s
Capacity (Metric) 100 to 4000 mL
Volume Range (Metric) 100 mL to 4 L
Diameter (Metric) 30 mm
Height (English) 12 in.
Length (Metric) 250 mm
Material Stainless Steel
Bottom Type Z-type
Certifications/Compliance CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51
Description 30 mm Dispersing Aggregate, Z Type
Dnase Free Yes
For Use With (Application) Homogenization, Extraction, Formulation, API
For Use With (Equipment) Homogenizer 11075233, POLYTRON™ PT10-35GT, POLYTRON™ PT3100D, POLYTRON™ PT6100D, POLYTRON™ PT45-80GGT (F coupling)
Includes Homogenizer, Stand, Aggregate
Model POLYTRON™ PT45-80GT
Noise Level 82 dBA at 26,500 rpm
Packaging Quantity 1 Ea.
RNase Free Yes
Weight (English) 3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.