Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Casters in Polyurethane

Catalog No. 14360678 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-678 Black
14-000-540 Blue
15-000-647 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-678
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Weight (English) 41 lb.
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Footrest No
Base Material Polished Cast Aluminum
With Casters Yes
With Tilt No
With Armrest Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Seating Height Desk Height
Color Black
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Back Style Standard
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.