Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Medium Back and Casters in Polyurethane

Catalog No. 14360442 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-442 Black
14-000-534 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-442
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt No
With Casters Yes
Adjustable Yes
With Armrest No
Footrest No
Seating Height Desk Height
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Color Black
Weight (English) 32 lb.
Adjustable (Height) 17.5 to 22.75 in.
Back Style Standard
Base Material Polished Cast Aluminum
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.