Learn More
Fisherbrand™ Polyurethane Chair with Chrome Foot Ring and Casters PROMO
Shop All Fisherbrand ProductsDescription
- Adjustable from 19.25 to 26.75 in. from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-inch chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
Specifications
Specifications
| Product Type | General Seating Chair |
| With Casters | Yes |
| Footrest | Yes |
| With Tilt | No |
| With Armrest | No |
| Includes | Round Tube Chrome Foot Ring with Internal Lock |
| Weight (English) | 34 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Foot Type | Dual-wheel, Self-braking, Non-marring Casters |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.