Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
SCI_ED

Catalog No. S36276 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36276 Black
S40434 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S36276
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 42 in. work surface and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Yes
With Tilt No
With Casters Yes
With Backrest Yes
With Armrest Yes
Seating Height High Bench Height
Footrest Size (English) 20 in.
Color Black
Adjustable (Height) 24.5 to 34.75 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Polished Cast Aluminum
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.