Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 14360702 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-702 Black
14-000-576 Blue
15-000-673 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-702
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 42 in. work surface and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Footrest Yes
With Tilt No
With Casters No
Seating Height High Bench Height
With Armrest Yes
With Backrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Weight (English) 46 lb.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Color Black
Adjustable (Height) 24.5 to 34.75 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Polished Cast Aluminum
Adjustable Yes
Back Style Standard
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.