Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Polyurethane

Catalog No. 14360683 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-683 Black
14-000-532 Blue
15-000-657 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-683
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Back Style Standard
Adjustable Yes
Adjustable (Height) 16.25 to 21.5 in.
Base Material Nylon Reinforced Fiberglass
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Tilt Yes
With Backrest Yes
Seating Height Desk Height
With Armrest Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Weight (English) 43 lb.
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Footrest No
Load Bearing Capacity (Metric) 136 kg
Color Black
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.