Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane
SCI_ED

Catalog No. S36690 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36690 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S36690

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Load Bearing Capacity (English) 300 lb.
Frame Type Nylon-Reinforced Fiberglass
With Armrest No
Length (Metric) Seat 43.18 cm
Footrest Yes
With Tilt No
With Casters Yes
Vertical (English) Back Adjustment 2 in.
Vertical (Metric) Back Adjustment 50.8 mm
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Seating Height Medium Bench Height
Load Bearing Capacity (Metric) 136 kg
Weight (English) 34 lb.
Seating Form Medium
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Finish Nylon
Footrest Size (English) 18.25 in.
Includes Round tube chrome foot ring with internal lock
Length (English) Seat 17 in.
Diameter (English) Base 25 in.
Color Black
Frame Material Nylon Reinforced Fiberglass
Diameter (Metric) Base 63.5 cm
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.