Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Adjustable Arms and Stationary Glides in Polyurethane

Catalog No. 14360680 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-680 Black
14-000-542 Blue
15-000-667 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-360-680
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Weight (English) 41 lb.
Footrest No
With Tilt No
With Casters No
With Backrest Yes
With Armrest Yes
Load Bearing Capacity (English) 300 lb.
Color Black
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Powder-coated Steel
Adjustable (Height) 19 to 24.25 in.
Base Style Powder-coated steel with fixed foot ring
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.