Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Polyurethane

Catalog No. 15000669 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-669 Gray
14-360-681 Black
14-000-545 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-669
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, fixed foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and is easily cleaned.

  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Armrest Yes
With Tilt Yes
With Casters No
Footrest Yes
Adjustable Yes
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Lumbar Support No
Color Gray
Adjustable (Height) 17.5 to 22.75 in.
Weight (Metric) 19.05 kg
Frame Material Black powder-coated steel base with fixed foot ring
Weight (English) 42 lb.
Lift Type Pneumatic
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.