Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Stationary Glides in Polyurethane

Catalog No. 15000666 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-666 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-666
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.

  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Weight (Metric) 14.06 kg
With Backrest Yes
With Casters No
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Weight (English) 31 lb.
With Armrest No
Frame Material Black powder-coated steel base with fixed foot ring
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Adjustable (Height) 17.5 to 22.75 in.
With Lumbar Support No
With Tilt No
Adjustable Yes
Footrest Yes
Load Bearing Capacity (Metric) 136 kg
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.