Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - High Bench Height with Adjustable Arms and Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 28-38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Tilt | No |
| With Backrest | Yes |
| With Casters | Yes |
| Footrest | No |
| With Armrest | Yes |
| Back Style | Standard |
| Base Material | Powder-coated Steel |
| Weight (English) | 44 lb. |
| Seating Height | High Bench Height |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.