Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - High Bench Height with Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 28-38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Casters | Yes |
| Footrest | No |
| With Tilt | No |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Seating Height | High Bench Height |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 34 lb. |
| With Backrest | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.