Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back, Adjustable Arms, and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Medium Back
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Color | Blue |
| Seating Height | High Bench Height |
| Base Style | Powder-coated steel with fixed foot ring |
| Load Bearing Capacity (Metric) | 136 kg |
| Footrest | No |
| With Armrest | Yes |
| With Backrest | Yes |
| With Casters | No |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.