Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Poly
SCI_ED

Catalog No. S40405 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40405 Blue
S38447 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S40405

Fisherbrand™ Polyurethane Chairs with Medium Back and Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, fixed foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and is easily cleaned.

  • Medium Back
  • Adjustable from 26-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Powder-coated Steel
Adjustable (Height) 26 to 36 in.
Back Style Standard
Weight (English) 46 lb.
With Backrest Yes
With Tilt Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters No
Adjustable Yes
Footrest No
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Blue
Load Bearing Capacity (English) 300 lb.
Base Style Powder-coated steel with fixed foot ring
Material Polyurethane
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.