Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - High Bench Height with Medium Back, Seat Tilt, and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Medium Back
- Adjustable from 26-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Load Bearing Capacity (Metric) | 136 kg |
| Base Material | Powder-coated Steel |
| Color | Blue |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Adjustable | Yes |
| Adjustable (Height) | 26 to 36 in. |
| Back Style | Standard |
| Base Style | Powder-coated steel with fixed foot ring |
| With Backrest | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.