Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - High Bench Height with Seat Tilt, Adjustable Arms, and Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 28-38 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Armrest | Yes |
| Color | Black |
| Back Style | Standard |
| Base Style | Powder-coated steel with fixed foot ring |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Base Material | Powder-coated Steel |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Adjustable | Yes |
| Seating Height | High Bench Height |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.