Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Polyurethane/Chlorosulfonated Polyethylene Short Isolater Gloves
SDP

Catalog No. 17010422
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-422 6
17-010-426 10
17-010-425 9
17-010-423 7
17-010-424 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-010-422 Supplier PIERCAN USA Supplier No. UY206A
This item is not returnable. View return policy

Specifications

Color Blue, White
Hand Ambidextrous
Material Polyurethane, CSM
Size 6
Temperature (English) Max. 160°F
Temperature (Metric) Max 71°C
Thickness (English) 20 mil
Model UY20-6A
Length (English) 13 in.
Length (Metric) 33 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.