Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Sit-Stand Chrome - Standing Height
SCI_ED

Catalog No. S39884 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
22.5 to 32.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
S39884 22.5 to 32.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39884

Fisherbrand™ Polyurethane Sit-Stands in Chrome are height adjustable and meant to be used at standing height. Ergonomic seat tilt allows the user to perch on the seat while removing pressure from feet, knees and lower back.

  • Adjustable from 22.5-32.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Sit/Stand Stool
With Casters No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
With Backrest No
Load Bearing Capacity (English) 300 lb.
Weight (English) 25 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Base Material Polished Cast Aluminum
Color Black
Adjustable (Height) 22.5 to 32.5 in.
Footrest No
With Tilt No
Adjustable Yes
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.