Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Medium Back, Adjustable Arms, and Casters in Black Polyurethane

Catalog No. 14400338 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support No
Autoclavable Not Autoclavable
With Armrest Yes
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
With Casters Yes
Footrest No
Weight (English) 43 lb.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Color Black
Base Material Polished Cast Aluminum
Adjustable (Height) 20.25 to 28 in.
Certifications/Compliance Class 100/ISO Class 5
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.