Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Polyurethane/CSM One-Piece Glove
SDP

Catalog No. 17010172
Encompass_Preferred
Change view
Click to view available options
Size:
8.5
9.75
10.5
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Hand:
Ambidextrous
Specific
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Port Size (English) Port Size (Metric) Hand
17-010-172 9.75 10 in. 25 cm Ambidextrous
17-010-159 9.75 7 in. 17 cm Ambidextrous
17-010-166 9.75 8 in. 20 cm Ambidextrous
17-010-168 10.5 8 in. 20 cm Ambidextrous
17-010-171 8.5 10 in. 25 cm Ambidextrous
17-010-173 10.5 10 in. 25 cm Ambidextrous
17-010-174 9.75 12 in. 30 cm Ambidextrous
17-010-151 8.5 6 in. 15 cm Ambidextrous
17-010-153 9.75 6 in. 15 cm Ambidextrous
17-010-155 10.5 6 in. 15 cm Ambidextrous
17-010-150 8.5 6 in. 15 cm Specific
17-010-152 9.75 6 in. 15 cm Specific
17-010-154 10.5 6 in. 15 cm Specific
17-010-164 8.5 8 in. 20 cm Ambidextrous
17-010-163 8.5 8 in. 20 cm Specific
17-010-165 9.75 8 in. 20 cm Specific
17-010-167 10.5 8 in. 20 cm Specific
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 17-010-172 Supplier PIERCAN Supplier No. 10UY20329.75A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyurethane and Chlorosulfonated Polyethylene Glove (Poly/CSM) one-piece glove has a high resistance to UV, Ozone, Ionizing radiation and a strong resistance to disinfectants used in the life science and nuclear industries.

  • One-Piece Glove System
  • Port Size: 6 to 12
  • Thickness: 20 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
  • Resistant to Aliphatic oils, solvents, and abrasions
  • Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)

Specifications

Color White, Yellow
Hand Ambidextrous
Material Polyurethane, CSM
Size 9.75
Temperature (English) Max. 160°F
Temperature (Metric) Max 71°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Grip Design Smooth
Model 10UY2032-9.75A
Packaging Type Heat sealed and vacuum packaged by the pair
Port Size (English) 10 in.
Port Size (Metric) 25 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.