Learn More
PIERCAN Polyurethane/CSM One-Piece Glove

Description
- One-Piece Glove System
- Port Size: 6 to 12
- Thickness: 20 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
- Resistant to Aliphatic oils, solvents, and abrasions
- Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)
Specifications
Specifications
| Color | White, Yellow |
| Hand | Ambidextrous |
| Material | Polyurethane, CSM |
| Size | 10.5 |
| Temperature (English) Max. | 160°F |
| Temperature (Metric) Max | 71°C |
| Thickness (English) | 20 mil |
| Thickness (Metric) | 0.50 mm |
| Grip Design | Smooth |
| Model | 10UY2032-10.5A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.