Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Sit-Stand - Standing Height
SCI_ED

Catalog No. S38436 Shop All Fisherbrand Products
Click to view available options
:
Standing Height

Fisherbrand™ Polyurethane Sit-Stands are height adjustable and meant to be used at standing height. Ergonomic seat tilt allows the user to perch on the seat while removing pressure from feet, knees and lower back.

  • Adjustable from 21.5-31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Sit/Stand Chair
Color Black
Adjustable (Height) 21.5 to 31.5 in.
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
With Tilt No
Footrest No
With Casters No
With Armrest No
Seating Height High Bench Height
Weight (English) 25 lb.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.