Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair - High Bench Height with Chrome Foot Ring and Seat Tilt

Catalog No. 14360635 Shop All Fisherbrand Products
Change view
Click to view available options
Foot Type:
ESD, Non-marring Bell Glides
ESD, Non-marring Casters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14-360-635 ESD, Non-marring Bell Glides
14-360-631 ESD, Non-marring Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-635
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, chrome adjustable foot ring, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
With Tilt Yes
With Backrest Yes
With Casters No
Weight (English) 37 lb.
Footrest Yes
With Armrest No
Color Black
Base Material Polished Cast Aluminum
Foot Type ESD, Non-marring Bell Glides
Adjustable (Height) 24.5 to 34.75 in.
Adjustable Yes
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Seating Height High Bench Height
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Footrest Size (English) 20 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.