Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring and Adjustable Arms

Catalog No. 14360622 Shop All Fisherbrand Products
Change view
Click to view available options
Foot Type:
ESD, Dual, Non-marring Casters
ESD, Non-marring Bell Glides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14-360-622 ESD, Dual, Non-marring Casters
14-360-626 ESD, Non-marring Bell Glides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-622
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, chrome adjustable foot ring, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Weight (English) 44 lb.
Color Black
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Base Material Polished Cast Aluminum
Adjustable (Height) 20.25 to 28 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
With Tilt No
Foot Type ESD, Dual, Non-marring Casters
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
With Backrest Yes
With Casters Yes
Footrest Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.