Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring, Seat Tilt, and Adjustable Arms

Catalog No. 14360628 Shop All Fisherbrand Products
Change view
Click to view available options
Foot Type:
ESD, Dual, Non-marring Casters
ESD, Non-marring Bell Glides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14-360-628 ESD, Non-marring Bell Glides
14-360-624 ESD, Dual, Non-marring Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-628
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the use
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Footrest Yes
With Tilt Yes
With Casters No
With Armrest Yes
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Weight (English) 45 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (English) 300 lb.
Foot Type ESD, Non-marring Bell Glides
Seating Height Medium Bench Height
Footrest Size (English) 20 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Color Black
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.