Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane ESD Chair - Desk Height with Seat Tilt

Catalog No. 14360620 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
17.5 to 22.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-360-620 17.5 to 22.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-360-620
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support No
With Tilt Yes
With Backrest Yes
With Casters Yes
Footrest No
With Armrest No
Weight (English) 32 lb.
Seat Tilt Ergonomic 8° forward and 3° backward seat tilt locks in place
Seating Height Desk Height
Foot Type Electrostatic Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Adjustable (Height) 17.5 to 22.75 in.
Color Black
Base Material Polished Cast Aluminum
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.