Learn More
Fisherbrand™ True North™ Polyurethane Foam Ice Bucket

Description
- Durable and light-weight black polyurethane foam with metal inserts.
- Snug-fitting lid helps to reduce evaporation and spilling.
- Nests underneath the container when not in use to help prevent loss.
- Convenient spout helps prevent spills.
Specifications
Specifications
| Height (Metric) | 181 mm |
| Height (English) | 7.1 in. |
| Length (Metric) | 234 mm |
| Length (English) | 9.2 in. |
| Closure Type | Lid |
| Capacity (English) | 1.1 gal. |
| For Use With (Equipment) | Dry ice, ice water, ice-salt slurries, etc. |
| Includes | Lid, Spout, Side Carrying Handles |
| Material | Polyurethane Foam |
| Product Type | Ice Bucket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.