Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Desk Height with Chrome Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 17.5-22.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Sit/Stand Stool |
| Load Bearing Capacity (Metric) | 136 kg |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Color | Blue |
| Adjustable (Height) | 17.5 to 22.5 in. |
| Base Material | Polished Cast Aluminum |
| Adjustable | Yes |
| Footrest | No |
| With Backrest | No |
| With Casters | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.