Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Casters in Polyurethane

Catalog No. 15000758 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Gray
Adjustable (Height):
20 to 28 in.
With Backrest:
No
Footrest:
No
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Backrest Footrest
15-000-758 Gray 20 to 28 in. No No
14-000-775 Blue 20 to 28 in. No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-000-758
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces and features ergonomic adjustments and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 20-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Tractor Sit/Stand Stool
With Armrest No
With Tilt Yes
Frame Material Polished Cast Aluminum
Footrest No
With Backrest No
With Lumbar Support No
Lift Type Pneumatic
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 11.79 kg
Weight (English) 26 lb.
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Gray
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.