Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Sit/Stand Stool |
| With Lumbar Support | No |
| Weight (English) | 27 lb. |
| Load Bearing Capacity (English) | 300 lb. |
| With Tilt | No |
| With Casters | No |
| Footrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| With Backrest | No |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.