Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Desk Height with Casters in Polyurethane
SCI_ED

Catalog No. S41244 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41244 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41244

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 31 in. work surfaces & features ergonomic adjustments & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 16.5-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Tractor Sit/Stand Stool
Color Blue
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 16.5 to 21.5 in.
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
With Tilt No
With Armrest No
Footrest No
With Casters Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Weight (English) 24 lb.
With Backrest No
Material Polyurethane
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.