Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Chrome Casters in Polyurethane

Catalog No. 15000515 Shop All Fisherbrand Products
Change view
Click to view available options
Polyurethane Tractor Sit-Stand Stool; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-515 Polyurethane Tractor Sit-Stand Stool; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-515
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 36 in. work surfaces and features ergonomic adjustments and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 19-26.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Arm Style 6-way Adjustable
Autoclavable Not Autoclavable
Back Style Standard
Frame Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
With Casters No
Certifications/Compliance Class 100/ISO Class 5
Adjustable Yes
With Tilt No
Color Gray
Adjustable (Height) 24.75 to 35 in.
With Lumbar Support No
With Armrest Yes
Footrest Yes
With Backrest Yes
Weight (Metric) 20.41 kg
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Weight (English) 45 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.