Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Stationary Glides in Polyurethane

Catalog No. 15000751 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-751 Gray
14-000-771 Blue
14-000-770 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-751
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Tractor Stools in Chrome are height adjustable for 36 in. work surfaces & feature single-lever control mechanism & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 20-27.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
With Backrest No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift
Frame Material Polished Cast Aluminum
Weight (Metric) 11.79 kg
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Weight (English) 26 lb.
With Armrest No
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 20 to 27.5 in.
With Tilt No
Color Gray
Adjustable Yes
With Casters No
Footrest No
With Lumbar Support No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.