Learn More
Fisherbrand™ Polyurethane Tractor Stool - Desk Height with Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 16-21 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Stool |
| With Lumbar Support | No |
| Weight (English) | 24 lb. |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| With Armrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| With Casters | Yes |
| Adjustable (Height) | 16 to 21 in. |
| Adjustable | Yes |
| Color | Blue |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.