Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Casters in Polyurethane

Catalog No. 15000508 Shop All Fisherbrand Products
Change view
Click to view available options
Polyurethane Tractor Stool; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-508 Polyurethane Tractor Stool; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-508
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 36 in. work surfaces and feature single-lever control mechanism and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 19-26.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 10)
Autoclavable Not Autoclavable
Back Style Standard
Weight (Metric) 14.06 kg
With Tilt No
With Armrest No
With Casters Yes
With Lumbar Support No
Footrest No
Weight (English) 31 lb.
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance Class 10/ISO Class 4
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Color Gray
Adjustable (Height) 17.75 to 23 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.