Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
SCI_ED

Catalog No. S41289 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41289 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41289

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 36 in. work surfaces & feature single-lever control mechanism & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 19-26.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Tractor Stool
With Backrest No
With Tilt No
Weight (English) 27 lb.
With Armrest No
Footrest Yes
Includes Round tube chrome foot ring with internal lock
With Casters No
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 18 in.
Color Black
Adjustable (Height) 19 to 26.5 in.
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.