Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Stern Polyvinyl Chloride Stopcock

Catalog No. 14630 Shop All Walter Stern Inc. Products
Change view
Click to view available options
Plug Bore:
4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
14-630 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-630 Supplier Walter Stern Supplier No. 209A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use with acids, H2S. The ends of this stopcock have connections for 1/4 in. (6.4mm) rubber tubing. Plug bore, 4mm.

Specifications

Plug Bore 4 mm
Material PVC
Length (English) 2.37 in.
Fits Tubing ID 6 mm
Length (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.