Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polywipe-C Heatseal Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19033750 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 cm (7 x 7 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
41 x 51 cm (16 x 20 in.)
46 x 36 cm (18 x 14 in.)
61 x 109 cm (24 x 43 in.)
Packaging Quantity:
10/Bag, 50 Bags/Cs.
100 Wipers/Bag
150 Wipers/Bag
25 Wipers/Bag (Bulk)
300 Wipers/Bag
50 Wipers/Bag (Bulk)
75 Wipers/Bag (Bulk)
75 Wipes/Bag
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-033-750 18 x 18 cm (7 x 7 in.) 75 Wipers/Bag (Bulk)
19-038-719 23 x 23 cm (9 x 9 in.) 150 Wipers/Bag
19-168-885 30 x 30 cm (12 x 12 in.) 10/Bag, 50 Bags/Cs.
19-168-540 41 x 51 cm (16 x 20 in.) 50 Wipers/Bag (Bulk)
19-168-568 61 x 109 cm (24 x 43 in.) 25 Wipers/Bag (Bulk)
19-168-527 23 x 23 cm (9 x 9 in.) 300 Wipers/Bag
19-165-628 46 x 36 cm (18 x 14 in.) 100 Wipers/Bag
19-159-252 30 x 30 cm (12 x 12 in.) 75 Wipes/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-033-750 Supplier Contec™ Supplier No. LWCS0024
Add to Cart
Add to Cart
This item is not returnable. View return policy

Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.

  • Wipes are made of a lightweight 100% polyester interlock knit
  • Suitable for general-purpose cleaning
  • Nonabrasive, soft-textured fabric cleans without scratching
  • Wipes are laser-cut, sealing fibers at edge
  • Chemical-resistant
  • Good sorbency with solvents
  • Hexagonal shape readily distinguishes critical-use wipes from others
  • Extremely low in particles and fibers

Specifications

Product Type Heatseal Wipe
Length (English) 7 in.
Length (Metric) 18 cm
Width (English) 7 in.
Width (Metric) 18 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 120 gsm
Disposable Single-use
Dimensions (L x W) 18 x 18 cm (7 x 7 in.)
For Use With (Application) Ideal for general purpose cleaning in critical environments, cleaning interior surfaces of process tools and other equipment
Packaging Quantity 75 Wipers/Bag (Bulk)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.