Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polywipe-C Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19038307 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-038-307 12 x 12 in.
19-159-260 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-038-307 Supplier Contec™ Supplier No. PC1212
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintain cleanliness in ISO Class 5 cleanrooms. Contec™ Polywipe-C Wipers are a cost-effective upgrade from less critical wipes. A soft, nonabrasive texture cleans surfaces without scratching.

  • The lightweight Polywipe-C wipe is designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M-3.5) environments
  • Ideal for wiping interior surfaces of process tools and other equipment
  • A cost-effective upgrade from less critical wipes
  • Made with 100% polyester interlock knit for good solvent sorbency and abrasion and chemical resistance
  • Textured surface cleans without scratching
  • Laundered and packaged in a ISO Class 4 (FED-STD-209E Class 100/M-2.5) cleanroom
  • Lightweight 100% polyester interlock knit wiper offers good sorbency with solvents
  • Ideal for cleaning interior surfaces of process tools and other equipment
  • Soft, nonabrasive texture cleans surfaces without scratching

Order Info

Laundered and packaged in an ISO Class 4 cleanroom. Flat packed. Basis weight, 120g/m2. Also available sterile. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester
Basis Weight 120
Certifications/Compliance ISO Class 3 and 4
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.