Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polywipe-C Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19121060 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 cm (12 x 12 in.)
Saturation Solution:
70% IPA/30% DI water
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution
19-121-060 30 x 30 cm (12 x 12 in.) 70% IPA/30% DI water
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-060 Supplier Contec™ Supplier No. PSCS0012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce solvent usage and maximize process control and consistency in general purpose and critical cleaning applications. Contec™ Polywipe-C Wipes are saturated with 100% IPA or a 70% isopropanol/30% deionized water solution.

  • Lightweight wipes have laser sealed edges and are laundered and saturated in Contec's ISO Class 4 environment for the lowest levels of particles, fibers and extractable residue
  • Textured wipe is effective, yet cleans surfaces without scratching
  • Made from 100% textured knitted polyester
  • Saturated with 100% IPA or a 70% isopropanol/30% deionized water solution
  • Reduce VOCs associated with IPA
  • Resealable pouch preserves cleanliness and solvent saturation levels

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Ideal for cleaning tools, instruments and other equipment
Ply 1-ply
Saturation Solution 70% IPA/30% DI water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.