Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Pop-Up Tube Racks

Catalog No. 03448332
Change view
Click to view available options
Holds:
Tubes (15 mL)
Tubes (50 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-332 Tubes (15 mL)
03-448-333 Tubes (50 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-448-332 Supplier Heathrow Scientific™ Supplier No. HS24318
Add to Cart
Add to Cart

Pop-Up Tube Racks collapse for compact storage and pop-up for quick use. Easy open and close.

  • Available for 15 or 50 mL Tubes
  • Constructed of polypropylene
  • Easy to open and close
  • Designed to help organize test tubes
  • Alphanumeric identification for quick location and retrieval of samples
  • Racks are stackable in both open and closed positions
  • Saves space when racks are not in use
  • Not recommended for autoclaving

Specifications

Description Pop-Up Tube Rack
Autoclavable Not Autoclavable
Color Purple
Holds Tubes (15 mL)
Material Polypropylene
Positions 45
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding Tubes
No. per Case 20 Pk./Cs.
No. per Pack 2 Pk.
Dimensions (L x W x H) 10 x 5.4 x 2.8 in.
Length (Metric) 25.5 cm
Length (English) 10 in.
Width (English) 5.4 in.
Height (English) 2.8 in.
Diameter (Metric) Well 17 mm
Weight (English) 0.55 lb.
Weight (Metric) 0.25 kg
Product Type Tube Rack
Shelves None
Height (Metric) 7.2 cm
Array 5 x 9
Width (Metric) 13.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.