Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Porous Polymer Resin, 80 to 100 Mesh, 29 g, Non-Polar

Catalog No. 502391669 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This non-polar, porous polymer resin is designed for gas chromatography, featuring spherical beads with consistent particle size, porosity, and surface area for precise separations. Its 80 to 100 mesh size enables versatile separation of organic compounds. Thermally stable up to 190°C, it remains inert to most organic solvents.

  • Particle size: 80 to 100 mesh
  • Quantity: 29 g
  • Porosity: 85%
  • Surface area: 380 m²/g
  • Thermal stability: Up to 190°C
  • Chemical properties: Non-polar, inert to most organic solvents
  • Applications: Gas chromatography, separation of hydrocarbons, alcohols, aldehydes, ketones, esters, amines, air pollutant analysis, environmental sampling, food product testing
  • Benefits: Precise separation of non-polar compounds, structural integrity in elevated environments, accurate analysis without solvent interference

Catalog No. 50-239-1669 Supplier Waters Corp Supplier No. WAT027048
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-polar, porous polymer resin is designed for gas chromatography, featuring spherical beads with consistent particle size, porosity, and surface area for precise separations. Its 80 to 100 mesh size enables versatile separation of organic compounds. Thermally stable up to 190°C, it remains inert to most organic solvents.

  • Particle size: 80 to 100 mesh
  • Quantity: 29 g
  • Porosity: 85%
  • Surface area: 380 m²/g
  • Thermal stability: Up to 190°C
  • Chemical properties: Non-polar, inert to most organic solvents
  • Applications: Gas chromatography, separation of hydrocarbons, alcohols, aldehydes, ketones, esters, amines, air pollutant analysis, environmental sampling, food product testing
  • Benefits: Precise separation of non-polar compounds, structural integrity in elevated environments, accurate analysis without solvent interference

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.