Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Bulk Media, Porapak P, 50-80 Mesh, 20 g

Catalog No. 50785266 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Porapak P is a porous polymer bead packing material for gas chromatography, offering advantages over traditional materials. It provides an extended liquid surface, preventing issues with support, polarity, volatility, or freezing. This yields sharp, symmetrical peaks and low retention volumes for compounds like water, alcohols, and glycols.

  • Porous polymer bead construction.
  • Low polarity.
  • High surface area (100 to 200 m2/g) and density (0.27 g/cm3).
  • Maximum temperature stability up to 250°C in oxygen-free atmosphere.
  • Prevents bleed and adsorption of polar compounds.
  • Ensures consistent retention times and delivers sharp, symmetrical peaks.
  • Allows easy, efficient column packing and rapid overload recovery.
  • Low retention volumes for water, alcohols, and glycols.

Catalog No. 50-785-266 Supplier Waters Corp Supplier No. WAT027053
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Porapak P is a porous polymer bead packing material for gas chromatography, offering advantages over traditional materials. It provides an extended liquid surface, preventing issues with support, polarity, volatility, or freezing. This yields sharp, symmetrical peaks and low retention volumes for compounds like water, alcohols, and glycols.

  • Porous polymer bead construction.
  • Low polarity.
  • High surface area (100 to 200 m2/g) and density (0.27 g/cm3).
  • Maximum temperature stability up to 250°C in oxygen-free atmosphere.
  • Prevents bleed and adsorption of polar compounds.
  • Ensures consistent retention times and delivers sharp, symmetrical peaks.
  • Allows easy, efficient column packing and rapid overload recovery.
  • Low retention volumes for water, alcohols, and glycols.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.