Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Bulk Media, Porapak Q, 80 to 100 mesh, 26 g

Catalog No. 50785270 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Porapak materials are used as packing for gas chromatography columns. Porapak Q is a porous polymer bead packing, part of a series identified by increasing polarity. These beads are modified to provide different retention characteristics, with water eluting just after ethane.

  • No bleed from the packing material
  • No adsorption of polar compounds
  • Stability at high temperatures
  • No change in retention time
  • Easy column packing with high efficiency
  • Rapid overload recovery
  • Surface area: 500 to 600 m2/gm
  • Density: 0.34 g/cm3
  • Maximum temperature: 250 °C

Catalog No. 50-785-270 Supplier Waters Corp Supplier No. WAT027060
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Porapak materials are used as packing for gas chromatography columns. Porapak Q is a porous polymer bead packing, part of a series identified by increasing polarity. These beads are modified to provide different retention characteristics, with water eluting just after ethane.

  • No bleed from the packing material
  • No adsorption of polar compounds
  • Stability at high temperatures
  • No change in retention time
  • Easy column packing with high efficiency
  • Rapid overload recovery
  • Surface area: 500 to 600 m2/gm
  • Density: 0.34 g/cm3
  • Maximum temperature: 250 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.