Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Vac Cartridge, Polymer-Based, 20 cc, 2 g Sorbent, 80 μm

Catalog No. 50782481 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This sample cleanup product is specifically engineered for post-synthesis purification. It utilizes a polymer-based, reversed-phase resin, making it effective for the cleanup of neutral compounds from reaction mixtures, particularly in drug discovery applications. The cartridge has a 20 cc barrel size and contains 2 grams of sorbent per cartridge with an 80 μm particle size. It is water wettable and boasts a broad pH range suitability from 0 to 14, offering compatibility with Mass Spectrometry workflows.

  • Polymer-based reversed-phase resin
  • Designed for post-synthesis cleanup
  • Suitable for neutral compounds
  • Vac cartridge format
  • Mass spec compatibility: Yes
  • Water wettable: Yes
  • pH range: 0 to 14
  • Particle size: 80 μm
  • Sorbent weight: 2 g
  • Units per package: 20

Catalog No. 50-782-481 Supplier Waters Corp Supplier No. 186004547
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sample cleanup product is specifically engineered for post-synthesis purification. It utilizes a polymer-based, reversed-phase resin, making it effective for the cleanup of neutral compounds from reaction mixtures, particularly in drug discovery applications. The cartridge has a 20 cc barrel size and contains 2 grams of sorbent per cartridge with an 80 μm particle size. It is water wettable and boasts a broad pH range suitability from 0 to 14, offering compatibility with Mass Spectrometry workflows.

  • Polymer-based reversed-phase resin
  • Designed for post-synthesis cleanup
  • Suitable for neutral compounds
  • Vac cartridge format
  • Mass spec compatibility: Yes
  • Water wettable: Yes
  • pH range: 0 to 14
  • Particle size: 80 μm
  • Sorbent weight: 2 g
  • Units per package: 20

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.